American Dish SVC
1/2 WTR SLND VLV
Part #A0925015 | Item #7962854 | Manufacturer Part #092-5015
Call for Pricing
Type:
A0925015Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Brand Model Compatibility: ASQ II Glasswasher
Energy Star Compliant: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
IAPMO Listed: No
NSF Certified: No
Product Type: Solenoid Valve
Type: A0925015