2/5 in. Hex Locknut for 5-AG-S, 5-CD, 5AGES, ADC-44, ADC-66, AF-3DS, AFB, AFC-3DS, ASQ II, ET-PD and ET-PD-H

You last purchased this on
 
American Dish SVC

2/5 in. Hex Locknut for 5-AG-S, 5-CD, 5AGES, ADC-44, ADC-66, AF-3DS, AFB, AFC-3DS, ASQ II, ET-PD and ET-PD-H

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Dish SVC

2/5 in. Hex Locknut for 5-AG-S, 5-CD, 5AGES, ADC-44, ADC-66, AF-3DS, AFB, AFC-3DS, ASQ II, ET-PD and ET-PD-H

  • Fast #
  • Part #A0982507
  • Item #7962870
  • Manufacturer Part #098-2507
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
5-AG-S, 5-CD, 5AGES, ADC-44, ADC-66, AF-3DS, AFB, AFC-3DS, ASQ II, ET-PD, ET-PD-H
Diameter:
1/4 in
Energy Star Compliant:
No
Height:
7/20 in
IAPMO Listed -:
No
Length:
2/5 in
Material:
Stainless Steel, Plastic
Material Type:
Nylon
NSF Certified:
No
Product Type:
Hex Locknut
Size:
1/4 in-20
Thread Size:
20 mm
Weight:
0.01 lb
Width:
7/20 in