American Dish SVC

5/16 in. Copper Washer for ET-PD-H Dishwasher

Part #A0982503  |  Manufacturer Part #098-2503

Brand Model Compatibility:

ET-PD-H Dishwasher
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: ET-PD-H Dishwasher

Diameter: 5/16 in

Energy Star Compliant: No

IAPMO Listed: No

Material: Copper

NSF Certified: No

Product Type: Washer

Weight: 0.10