DRN SLND OUTSIDE SUMP SPRG
DRN SLND OUTSIDE SUMP SPRG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AF3DS and AFC3DS Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Spring
- Type:
- A0983001