100/240V Hand Dryer in White Epoxy

You last purchased this on
 
American Dryer

ExtremeAir® 100/240V Hand Dryer in White Epoxy

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Dryer

ExtremeAir® 100/240V Hand Dryer in White Epoxy

  • Fast #
  • Part #AGXT9M
  • Item #4869256
  • Manufacturer Part #GXT9-M
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Epoxy Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dries hands in as little as 10 seconds
  • Flexible design adjusts sound and speed with dial
  • Efficient design uses 80% less energy than conventional hand dryers
  • ADA compliant with optional recess kit or ADA wall guard
  • Durable and vandal-resistant
  • Sleek white epoxy steel cover
  • Compact design is 43% smaller than standard dryers, optimizing space
  • Universal voltage simplifies installation (accepts 120-240 V input)
  • 5-year limited warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
6.5
CARB OTC LEED Compliant:
No
CFM:
68 ft3/min
Collection:
ExtremeAir®
Color Finish Category:
Whites
Color Finish Name:
White Epoxy
Height:
9-3/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Steel
Product Type:
Dryer
RPM:
28000
Volts:
100/240V
Watts:
1500 W
Width:
9-3/8 in