Global Hand Dryer Cover in White
Global® Global Hand Dryer Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation for sound-sensitive areas
- Compact design optimizes space
- Long-lasting, brushless motor
- ADA compliant with optional ADA recess kit or ADA wall guard
- 2-year limited warranty
- Durable white ABS cover
- Durable and vandal-resistant to extend life and reduce maintenance costs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- CARB OTC LEED Compliant:
- No
- Collection:
- Global®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9-3/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- AGX1
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 9-3/8 in