DESCRIPTION

  • Adjustable sound and speed
  • CPC technology kills germs
  • Dries hands in 10-12 seconds
  • Proven to kill E. coli, Salmonella, Influenza, Staph, C. diff and MRSA

American Dryer ExtremeAir® Hand Dryer Cover

ACPC9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
6.5
CARB OTC LEED Compliant
No
Collection
ExtremeAir®
Color Finish
White
Color Finish Category
Whites
Height
9-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Steel
Volts
100/240V
Watts
1500
Width
9-3/8 in

Starting at
Call for Pricing
  • QUANTITY