American Excelsior
8 x 90 ft. Recyclex Permanent
Part #A0732010 | Item #2174326 | Manufacturer Part #73.201
Length:
90 ftProduct Details
- Permanent turf reinforcement mat
- Crimped fibers conform to terrain details and train water to follow the fiber matrix
- Water velocity reduced
- Will not float
Documents
Specifications
Length: 90 ft
Thickness: 0.371 in
Weight: 50
Width: 8 ft