American Excelsior
Curlex® II 8 x 112-1/2 ft. Erosion Control Blanket
Part #A048293573 | Item #4738077 | Manufacturer Part #048293573
Length:
112-1/2 ftProduct Details
- Curlex CL blanket consist of unique softly barbed, interlocking, curled, Aspen excelsior fibers
- They are naturally seed-free
- Curlex blanket is specifically designed to promote ideal growing conditions for seeds, while simultaneously protecting topsoil from wind and water erosion
- Curlex blanket is designed with a built-in swell factor – wet curled excelsior fibers slightly expand in thickness and interlock to form a strong fiber matrix
Documents
Specifications
ASTM Specifications: [ASTM D-6475, ASTM D-6524, ASTM D-6525, ASTM D-6567, ASTM D-6818]
Collection: Curlex® II
Color Finish: Green
Color Finish Category: Greens
Length: 112-1/2 ft
Product Type: Blanket
Thickness: 0.418 in
Weight: 73
Width: 8 ft