American Excelsior
Excelsior Curlex 4 x 101-1/2 ft. 45 sq yd. Single Blanket
Part #A047111573 | Item #2903816 | Manufacturer Part #047.1115.73
Length:
101-1/4 ftProduct Details
- Curlex CL blanket consist of unique softly barbed, interlocking, curled, Aspen excelsior fibers
- They are naturally seed-free
- Curlex blanket is specifically designed to promote ideal growing conditions for seeds, while simultaneously protecting topsoil from wind and water erosion
- Curlex blanket is designed with a built-in swell factor – wet curled excelsior fibers slightly expand in thickness and interlock to form a strong fiber matrix
Documents
Specifications
Collection: Excelsior Curlex
Color Finish: Green
Color Finish Category: Greens
Length: 101-1/4 ft
Weight: 0.55
Width: 4 ft