Premier Straw® 8 x 112-1/2 ft. Straw Fiber Erosion Blanket

Part #A0740003  |  Item #3547165  |  Manufacturer Part #7400.03

Length:

112-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight and easy to handle

Documents

Specifications

Capacity: 100 sq yd

Collection: Premier Straw®

Length: 112-1/2 ft

Material: Straw Fiber

Product Type: Blanket

Weight: 0.5

Width: 8 ft