Pressure Balancing Valve in Rough Brass

You last purchased this on
 
American Faucet & Coatings

Pressure Balancing Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Faucet & Coatings

Pressure Balancing Valve in Rough Brass

  • Fast #
  • Part #A1830061
  • Item #3025168
  • Manufacturer Part #18.30.061
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Huntington Pressure Balance Shower Set
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No