Thermostatic and Valve Cartridge
Thermostatic and Valve Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Thermostatic, Valve
- Diameter:
- 1/2 in
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 1-3/8 in