10 in. Mechanical Joint Tapping Sleeve for Ductile Iron
10 in. Mechanical Joint Tapping Sleeve for Ductile Iron
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty ductile iron construction for durability and strength
- Their compact construction makes them lighter and easier to handle
- Pressure rating 250 psig
- Tapping sleeves are designed to provide an efficient means of connecting branch piping to existing lines
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Water
- Coating:
- Asphaltic Varnish
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Straight
- Length:
- 16-3/4 in
- MSS:
- MSS SP-60
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 10 in