• Cart

DESCRIPTION

American Flow Control 2500 Series 10 in. Push-On Resilient Wedge Gate Valve with Gasket

AFC2510TTWGOL

Valve Size:

10 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASME Specifications
ASME B16.1, ASME B16.4
ASTM Specifications
ASTM A-126
AWWA Specifications
AWWA C-110, AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Potable Water, Sewage
Brand Model Compatibility
C900 Pipe
Coating
Fusion Bonded Epoxy
Collection
2500 Series
End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
FM Approved
Yes
Length
12-1/2 in
MSS Specifications
MSS SP-113, MSS SP-45
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
10 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

  • QUANTITY

0 item(s) added to Cart Checkout Now