2500 Series 12 in. Flanged Ductile Iron Outside Stem and Yoke Resilient Wedge Gate Valve

Part #AFC2512OSYFFOL  |  Item #497104  |  Manufacturer Part #2612ALGFFFU

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Thrust washers
  • Smooth waterway design
  • Two thrust washers are used. One is located above and one is located below the thrust collar
  • The O-rings are reusable, which reduces downtime during any needed repair

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-536, ASTM B-16, ASTM B-76, ASTM B-438, ASTM B-763, ASTM F-467]

AWWA Specifications: [AWWA C-515, AWWA C-550]

Application: [Backflow Preventer, Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 14 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 12 in

Valve Stem: Outside

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water