2500 Series 16 in. Flanged x Mechanical Joint Ductile Iron Tapping Valve

Part #AFC2516TMLAORBG  |  Item #7221669  |  Manufacturer Part #2516TMLAORBG

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B18.2.1

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-515, AWWA C-550

Application: Fire, Irrigation, Potable Water, Sewage

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

Length: 13-7/8 in

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 16 in

Valve Stem: Resilient Wedge

Waterworks Application: Water