2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

You last purchased this on
 
American Flow Control

Series 2500 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Series 2500 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #AFC2502SSOLHW
  • Item #3147331
  • Manufacturer Part #2502ALAFSS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complies with ANSI/AWWA C515
  • UL listed and FM approved in applicable configurations
  • Valve body constructed of ductile iron
  • Thrust washers
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Triple O-ring stem seals
  • 250 psi AWWA UL and FM pressure rating
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 100% leak-tight closure
  • Smooth waterway design
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125, ASME B16.4 Class 125
ASTM:
ASTM A-536, ASTM B-283
AWWA:
AWWA C-515, AWWA C-550
Application:
Drinking Water, Fire Protection
Coating:
Fusion Bonded Epoxy
Collection:
Series 2500
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Length:
5 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron, Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
125#, 250#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
30 lb