36 in. Mechanical Joint Ductile Iron Open Left Tapping Valve with Spur Gear

You last purchased this on
 
American Flow Control

2500 Series 36 in. Mechanical Joint Ductile Iron Open Left Tapping Valve with Spur Gear

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 36 in. Mechanical Joint Ductile Iron Open Left Tapping Valve with Spur Gear

  • Fast #
  • Part #AFC2536TMLAOLSG
  • Item #7233975
  • Manufacturer Part #2536ALSFTM
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B18.2.1
ASTM:
ASTM A-536
AWWA:
AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Length:
29-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
36 in
Valve Stem:
Resilient Wedge
Waterworks Application:
Water