American Flow Control
2500 Series 4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve
Part #AFC2504OSYFFOR | Item #3059941 | Manufacturer Part #2504ALGFFF
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME Specifications: ASME B16.1, ASME B16.4
ASTM Specifications: ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application: Fire, Irrigation, Potable Water, Sewage
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged x Flanged
FM Approved: Yes
High Pressure: 250
Length: 9 in
MSS Specifications: MSS SP-113, MSS SP-45
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Pressure Class: 125#
UL Listed: Yes
Valve Body Style: OS&Y
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Handwheel
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water