2500 Series 4 in. Flanged x Mechanical Joint Ductile Iron Flanged Waterworks Tapping Valve

Part #AFC2604DLAFTM  |  Item #4077315  |  Manufacturer Part #2604DLAFTM

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 8
  • Pallet: 16

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C153, ANSI C515, ANSI C550

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-515, AWWA C-550

Application: Fire, Irrigation, Sewage, Water

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

Length: 9-69/100 in

MSS Specifications: MSS SP-113, MSS SP-60

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 4 in

Valve Stem: Resilient Wedge

Valve Type: Waterworks Tapping Valve

Waterworks Application: Water