2500 Series 4 in. Flanged x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

Part #AFC2504FMLAOR  |  Item #497162  |  Manufacturer Part #2604ARAFFM

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open right direction
  • Gate valve is designed for use in drinking water, sewage and fire protection systems as well as irrigation and backflow control systems
  • Thrust washers
  • Smooth waterway design
  • Thrust washers are located above and below the stem collar ensuring trouble-free operation of the valve
  • The stuffing box is constructed of high strength ductile iron with integral lifting lugs on most sizes. Lifting lugs allow the valve to be lifted safely, without risk of the valve falling or damaging the valve by lifting from the operating nut
  • The O-rings are reusable, which reduces downtime during any needed repair

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-515, AWWA C-550]

Application: [Backflow Preventer, Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

Length: 9-1/2 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Right

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water