4 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 4 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 4 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2504FTLAOL
  • Item #1855973
  • Manufacturer Part #2504ALAFXF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL listed-FM approved configurations
  • Seat tested at 375 psig
  • 250 psig AWWA, UL and FM pressure rating in applicable configurations
  • Smooth larger than nominal waterway
  • Triple O-ring stem seals
  • Thrust washers
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Shell tested at 500 psig
  • Complies with ANSI/AWWA C515
  • Leak-tight closure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM B-584, ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Tyton Joint
End Connections:
Flanged x Tyton Joint
FM Approved:
Yes
Length:
11 in
MSS:
MSS SP-113, MSS SP-45
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psig
Pressure Class:
125#
Recommended Valve Application:
Backflow Prevention, Fire, Irrigation, Potable Water, Sewage
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water