4 in. Mechanical Joint Ductile Iron Open Right 250 psig Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
American Flow Control

2500 Series 4 in. Mechanical Joint Ductile Iron Open Right 250 psig Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 4 in. Mechanical Joint Ductile Iron Open Right 250 psig Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #AFC2504MMLAORCWD
  • Item #3077441
  • Manufacturer Part #8191013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • 4"–12" valves have a fully rubber-encapsulated wedge
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washer
  • Triple O-ring stem seals
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Length:
10 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Open Right
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water