American Flow Control
2500 Series 6 in. Ductile Iron 316 Bolt Resilient Wedge Gate Valve (Less Accessories)
Part #AFC2506ALAGMM | Item #2498468 | Manufacturer Part #2506ALAGMM
Call for Pricing
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 5,
- Pallet: 20
How to get it:
Product Details
Specifications
Collection: 2500 Series
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: No
Material: Ductile Iron
NSF Certified: No
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 6 in
Valve Type: Gate Valve