6 in. Mechanical Joint Ductile Iron Open Right 316 Bolt Tapping Valve

You last purchased this on
 
American Flow Control

2500 Series 6 in. Mechanical Joint Ductile Iron Open Right 316 Bolt Tapping Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 6 in. Mechanical Joint Ductile Iron Open Right 316 Bolt Tapping Valve

  • Fast #
  • Part #AFC2606ARAGTM
  • Item #3077191
  • Manufacturer Part #2606ARAGTM
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve open right
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ANSI:
ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110, ANSI A21.11
AWWA:
AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53
Application:
Fire, Irrigation, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Length:
10-3/4 in
MSS:
MSS SP-113, MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
6 in
Valve Stem:
Resilient Wedge
Waterworks Application:
Water