2500 Series 6 in. Mechanical Joint Ductile Iron Open Left 316 B Resilient Wedge Gate Valve (Less Accessories)

Part #AFC2606ALEGMMU  |  Item #3279964  |  Manufacturer Part #2606ALEGMMU

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • 4"–12" valves have a fully rubber-encapsulated wedge
  • Triple O-ring stem seals
  • Thrust washer

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C515, ANSI C550

ASME Specifications: ASME B16.1, ASME B16.4

ASTM Specifications: ASTM A-126

AWWA Specifications: AWWA C-110, AWWA C-515, AWWA C-550

Application: Fire, Irrigation, Potable Water, Sewage

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 10-1/2 in

MSS Specifications: MSS SP-113, MSS SP-45

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water