8 in. Flange x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)
2500 Series 8 in. Flange x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gate valve is designed for use in drinking water, sewage and fire protection systems as well as irrigation and backflow control systems
- Thrust washers
- Open right direction
- The stuffing box is constructed of high strength ductile iron with integral lifting lugs on most sizes. Lifting lugs allow the valve to be lifted safely, without risk of the valve falling or damaging the valve by lifting from the operating nut
- The O-rings are reusable, which reduces downtime during any needed repair
- Thrust washers are located above and below the stem collar ensuring trouble-free operation of the valve
- Smooth waterway design
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 12-7/25 in
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water