DESCRIPTION

American Flow Control 3 in. Ductile Iron Mechanical Joint Open Left Less Accessories Resilient Wedge Gate Valve with Bolt

AFC25ALAGMMU

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS