DESCRIPTION

American Flow Control 4-1/2 in. MK73 Hydrant Bury with Left Opening Less Accessories in Yellow

AFCMK73LAOLNY

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
Material
Ductile Iron
UL Listed
Yes
Valve Size
4 1/2 in
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS