DESCRIPTION

American Flow Control 4-1/2 in. MK73 Hydrant Bury with Right Opening Less Accessories

AFCMK73LAORPCHES

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-307
AWWA Specifications
AWWA C-502
Material
Ductile Iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
4 1/2 in
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS