DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open right
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

American Flow Control 4-1/2 in. MK73 Hydrant Bury with Right Opening Less Accessories

AFCMK73LAORPVABCH

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-307
AWWA Specifications
AWWA C-502
Material
Ductile Iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
4 1/2 in
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS