DESCRIPTION

  • Valve open left

American Flow Control 4 ft. x 6 x 5-1/4 in. B62B Open Hydrant Less Accessories Red

AFCB62BLAOLRRED

Depth of Trench:

4 ft 6 in

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Red
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS