40-1/2 in. Trench Adapter Cast Iron Lid

You last purchased this on
 
American Flow Control

40-1/2 in. Trench Adapter Cast Iron Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

40-1/2 in. Trench Adapter Cast Iron Lid

  • Fast #
  • Part #AFCTACI4
  • Item #527358
  • Manufacturer Part #TA402WOLYB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in extension stem automatically adjusts to the same height as the valve box
  • Eliminates field-cut extension stems
  • Quick and easy height adjustment
  • No more struggling to find the operating nut to operate the valve, Simply remove the lid and the operating nut is there
  • Extension stem has been proof-of-design tested to 1000 ft-lb of torque without failure
  • Iron, galvanized steel, and high-strength, thick-wall polyethylene construction for durability
  • Saves time in locating operating nut in emergency situations
  • Eliminates the need for long T-handle wrench
  • Requires Certification

Specifications

Length:
40-1/2 in
Material:
Iron, Steel