DESCRIPTION

  • Traffic model with the 4-bolt flanges above the designed ground line

5-1/4 in. 250 psi Open Bury Hydrant Less Accessories

WWB67LAOLDAL

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Material
Grey Iron
Maximum Pressure
250 psi
Valve Size
5 1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS