DESCRIPTION

American Flow Control 5-1/4 in. 500 psi Open Bury Hydrant Less Accessories

AFCB84BLAOLRED

Depth of Trench:

SPECIFICATIONS

Material
Ductile Iron
Maximum Pressure
500 psi
UL Listed
Yes
Valve Size
5 1/4 in

Starting at
Call for Pricing
  • QUANTITY