DESCRIPTION

  • Bronze seat and bronze drain ring
  • Depth of trench is the nominal distance from groundline to bottom of connecting pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Seat tested at 400 psig

American Flow Control 5-1/4 in. B62B Hydrant Bury with Left Opening Less Accessories

AFCB62BLAOLS

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY