DESCRIPTION

  • OEM replacement for competitive models
  • Open/Closes 250/210°F
  • Provides high-speed contact separation
  • Valve open left

American Flow Control 5-1/4 in. B62B Hydrant Bury with Left Opening Less Accessories

AFCB62BLAOLT

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS