DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

American Flow Control 5-1/4 in. B84B Hydrant Bury with Left Opening

AFCB84BOL

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
IsAcceptableImage
Material
Ductile Iron
Maximum Pressure
200 psig
UL Listed
Yes
Valve Size
5 1/4 in
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS