DESCRIPTION

American Flow Control 5-1/4 in. B84B Hydrant Bury with Left Opening Less Accessories

AFCB84BLAOLPCIT

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
200 psig
UL Listed
Yes
Valve Size
5 1/4 in
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS