DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

American Flow Control 5-1/4 in. Open Hydrant Less Accessories for Houston

AFCB84BTULAOLUHO

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
End Connection 1
Tylon Joint
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS