DESCRIPTION

  • 10" upper standpipe (traffic section) is standard
  • 16", 22", 28" and 34" upper standpipes are available by special order
  • Hydrants are available with counterclockwise opening direction (open-left) or clockwise opening direction (open-right)
  • Nozzle elevation will vary accordingly
  • Products sold in select areas only. Please contact your local branch for availability in your area

American Flow Control 5-1/4 x 16 in. Stainless Steel Mechanical Joint Traffic Stop Hydrant Bury

AWB67TSMJ

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
5 1/4 in
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS