5-1/4 in. Hydrant Seat with O-Ring
5-1/4 in. Hydrant Seat with O-Ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One seat for 5 1/4" B-84-B-5
- Hydrant conforms to AWWA specifications C502
- Bronze in contact with water contains less than 16% Zinc
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- American-Darling® B84B-5 Fire Hydrant
- Material:
- Bronze
- Product Type:
- Hydrant Seat
- Width:
- 5-1/4 in