DESCRIPTION

American Flow Control 5 ft. Open Bury Hydrant with Mechanical Joint

AFCWB67LAOLMJD

Depth of Trench:

SPECIFICATIONS

End Connection 1
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
500 psi
UL Listed
Yes
Valve Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY