DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left

American Flow Control 6 x 5-1/4 in. Mechanical Joint Hydrant Bury with Left Opening Less Accessories

AWB67250LAOLPMJTR

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS