DESCRIPTION

7 ft. x 5-1/4 in. Open Hydrant Less Accessories Yellow

WWB67LAOLYELL

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
Material
Ductile Iron
Valve Size
5 1/4 in

Starting at
Call for Pricing
  • QUANTITY