10 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

You last purchased this on
 
American Flow Control

2800-A Series 10 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2800-A Series 10 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

  • Fast #
  • Part #MJTSAC10U
  • Item #1666671
  • Manufacturer Part #2810A06B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
2800-A Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fits Pipe Size:
10 in
Fitting Type:
Reducing, Sleeve
Length:
16-22/25 in
MSS:
MSS SP-60
Material:
Cast Ductile Iron
NSF Certified:
No
Pressure - High:
250
Tap Size:
6 in