12 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

You last purchased this on
 
American Flow Control

2800-A Series 12 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2800-A Series 12 x 6 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

  • Fast #
  • Part #MJTSAC12U
  • Item #90504
  • Manufacturer Part #2812A06B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
2800-A Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing, Sleeve
Length:
19-1/2 in
MSS:
MSS SP-60
Material:
Cast Ductile Iron
NSF Certified:
No
Pressure - High:
250
Tap Size:
6 in