• Cart

DESCRIPTION

American Flow Control-Acipco 200psig Open Left Fire Hydrant in Yellow

AFCB62BLAOLWC

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
Depth of Trench
4 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Height
28-63/100 in
Material
Ductile Iron
Maximum Pressure
200 psig
UL Listed
Yes
Valve Size
5-1/4 in
Width
11-13/100 in

Starting at
Call for Pricing
  • QUANTITY