16 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 16 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 16 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2516FLGFFFU
  • Item #4916988
  • Manufacturer Part #2516ALGFFF
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thrust washers and adjustable packing type stem seals
  • Lifting device
  • Open left direction
  • The body-to-bonnet and stuffing box gaskets utilize pressure-energized O-rings
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Two thrust washers are used. One is located above and one is located below the thrust collar. These thrust washers provide easy operation
  • Dual sealing body to bonnet gasket
  • Zero leakage
  • Requires Certification

Specifications

ANSI:
ANSI A21.10
ASME:
ASME B16.1 Class 125, ASME B16.1 Class 250
ASTM:
ASTM A-536
AWWA:
AWWA C-110, AWWA C-515, AWWA C-550
Application:
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Length:
28-1/4 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
16 in
Valve Stem:
Outside
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
820 lb